missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Water Turbine with Dynamo Model

Catalog No. S02909
Change view
Click to view available options
Product Type:
Water Turbine with Dynamo
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S02909 Water Turbine with Dynamo
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02909 Supplier Eisco™ Supplier No. PH0497A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Eisco Labs water turbine demonstrates converting mechanical energy into electrical energy. The transparent cover allows observation of the turbine in action. It features inlet and outlet tubes and is directly connected to a dynamo to generate electricity. Ideal for educational demonstrations.

  • Demonstrate conversion of mechanical energy into electrical energy
  • Transparent cover allows you to see the turbine working
  • Directly connected to a dynamo to generate electricity

Specifications

Product Type Water Turbine with Dynamo
Height (English) 8 in.
Height (Metric) 20.32 cm
Length (English) 13 in.
Length (Metric) 33.02 cm