missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Water Resistant Elbow Length Cryogenic Gloves
Gloves provide protection from ultra-cold environments in research labs, frozen food processing, dry ice blasting, and more.
Supplier: National Safety Apparel™ G99CRBERMDEL
Description
- Gloves offer protection from ultra-cold environments in a wide variety of applications
- Teflon™ Laminated Nylon with 3M™ Scotchlite™ Thinsulate™ liner
- Water resistant, breathable membrane for additional splash protection
- Knit wrist cuffs
- Made in the USA
Specifications
| EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3 | |
| Elbow Length | |
| Smooth | |
| Nylon | |
| Medium | |
| Slip-on | |
| Lined | |
| 18 in. | |
| Water Resistant Cryogenic Gloves |
| No | |
| Blue | |
| Specific | |
| Cryogenic Gloves | |
| Cryogenic Liquids/Gases | |
| 3M™ Thinsulate™ | |
| G99CRBER_ _EL | |
| 45.7 cm |