missing translation for 'onlineSavingsMsg'
Learn More

Mopec Water Recovery Body Bag

Catalog No. BE085
Change view
Click to view available options
Dimensions (L x W):
96 x 36in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
BE085 96 x 36in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BE085 Supplier Mopec Supplier No. BE085

Mopec Water Recovery Body Bag with envelope zipper is constructed to meet U.S. military, coast guard, fire department and police dive team standards for use during water recovery of human remains

  • Yellow color allows for high visibility
  • Poly mesh material allows for fast drainage
  • Ten (10) strong, wide web handles
  • Meets U.S. standards for water recovery of human remains
  • Impervious to blood, body fats and other normal body fluids

Specifications

Description 76in. Girth
Closure Type Zip Closure
Color Yellow
For Use With (Application) Water recovery
Material Poly Mesh
Quantity 1
Dimensions (L x W) 96 x 36in.