missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Water Model Kit

Catalog No. S41137
Change view
Click to view available options
Quantity:
1 Set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S41137 1 Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41137 Supplier Eisco™ Supplier No. CH0603D

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Water Model Kit provides a tangible and hands-on display of the molecular properties of water.

  • Includes (62) white hydrogen, (31) red oxygen, (44) grey links, and (62) white links plus storage case
  • Assembly required.
  • Elements identified by color
  • For teacher use or student use

Warranty

1 year limited manufacturer warranty

Specifications

Color Red, Gray, White
Height (Metric) 4.45 cm
Includes 199 pieces: 62 white Hydrogen balls, 31 red Oxygen balls, 44 gray links, 62 white links
Length (Metric) 18.4 cm
Material Plastic
Quantity 1 Set
Weight (Metric) 0.36
Width (Metric) 14 cm
Product Type Molecular Model Kit