missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Water-Cooled Condensers for -86°C Upright and Chest Freezers

Catalog No. 11676215
Change view
Click to view available options
For Use With (Equipment):
12.7, 17, and 20 cu. ft. -86°C Chest Freezers
13.0 cu. ft. -86°C Upright Freezers
17.3, 23, and 28 cu. ft. -86°C Upright Freezers
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
11676215 12.7, 17, and 20 cu. ft. -86°C Chest Freezers
11676213 13.0 cu. ft. -86°C Upright Freezers
11676214 17.3, 23, and 28 cu. ft. -86°C Upright Freezers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11676215 Supplier Thermo Scientific™ Supplier No. 195967

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Work in a cooler environment with the Thermo Scientific™ Water-Cooled Condensers for −86°C upright and chest freezers, which emit 50% less heat into the lab.

Work in a cooler environment with the Thermo Scientific™ Water-Cooled Condensers for -86°C upright and chest freezers, which emit 50% less heat into the lab compared to other freezers.

Features:
  • Work environment stays cooler because 50% less heat is emitted to surroundings (i.e. less BTU rejection).
  • Water regulating valve automatically controls the water flow needed to maintain the compressor discharge pressure.
  • Cooler compressor temperatures enhance compressor stability and reliability.

Requires:

Installation requires a qualified technician and should include proper adjustment of the regulating valve, which controls the discharge pressure.

Note:

Actual requirements for tower and city water sources may vary due to specific water pressure conditions.

Specifications

Type Water-Cooled Condenser
Capacity (English) 20 cu. ft.
Capacity (Metric) 566.3 L
Temperature Range -86°C
Certifications/Compliance CE, UL listed to U.S. and Canadian requirements
Style Upright
Condenser Type Water Cooled
For Use With (Equipment) 12.7, 17, and 20 cu. ft. -86°C Chest Freezers
Defrost Automatic
Compressor Water-cooled