missing translation for 'onlineSavingsMsg'
Learn More

Milli-Q Washer Distribution Kit

Catalog No. ZWDK6R100
Change view
Click to view available options
Flow Rate:
19.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
ZWDK6R100 19.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ZWDK6R100 Supplier Milli-Q Supplier No. ZWDK6R100

AC/DC input 115 V, right with cost effective solution to feed high-quality pressurized pure water to laboratory appliances

  • Cost-effective solution ensuring pressurized pure water feed to common laboratory appliances with flow rates between 16.2 L/min at 15 psi (1 bar).
  • Small footprint.
  • Silent operation.
  • Automatic Start/Stop of water flow to appliance ensured by an integrated pressure switch.
  • This right-side version is for installation on the right side of your reservoir as it has the water inlet on its left and a pressurized water outlet on the right.

Specifications

For Use With (Equipment) Milli-Q IQ 7003/7005/7010/7015 Systems
Type Distribution Pump
Flow Rate 19.5 L
Max. Pressure 15 psi (1 bar)
Width (Metric) 27.5 cm
Height (Metric) 15.98 cm
Depth (Metric) 31 cm
Voltage 115 V