missing translation for 'onlineSavingsMsg'
Learn More

Conair™ Waring™ Blender Adapter

Catalog No. 1450916
Change view
Click to view available options
For Use With (Equipment):
Waring™ 4 L blender
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
1450916 Waring™ 4 L blender
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1450916 Supplier Conair™ Supplier No. AD1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Waring™ 4L blender

For 4L (135 oz.) blenders (nominal capacity; actual capacity depends on container used).

  • Allows 1L (34 oz.) or smaller containers to be used with larger blender bases
  • Roller bearings for smooth running and long life

Specifications

Product Type Adapter
For Use With (Equipment) Waring™ 4 L blender