missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Conair™ Waring™ Laboratory Blenders: Three Speeds, X-Large Capacity
Meet requirements of the most demanding mixing and blending applications
$4,201.67 - $7,558.89
Specifications
| Amperage | 15 A |
|---|---|
| Voltage | 115/120 V |
| Electrical Requirements | 115/120 V, 50/60 Hz |
| Hertz | 50/60 Hz |
| Wattage | 1800 W |
Includes: Base, container, 3-wire grounded cord and plug
Description
- Three speeds
- Extra-large capapcity
- Cloverleaf design
- Stainless-steel containers
- Sturdy, diecast metal bases and stainless-steel blades
- All durably constructed for years of dependable service
- Epoxy-coated bases with chrome top pieces
- Two-piece stainless-steel lid, gasket, and two clampdown latches
Order Info
Electrical requirements for all models: 115/120V 50/60Hz
Specifications
| 15 A | |
| 115/120 V, 50/60 Hz | |
| 1800 W | |
| 128 oz. | |
| 66 cm | |
| 1 Ea. |
| 115/120 V | |
| 50/60 Hz | |
| 3780 mL | |
| 26 in. | |
| Epoxy-coated Metal |