missing translation for 'onlineSavingsMsg'
Learn More

Waring™ Blenders 1L Sealed Cover Container

Catalog No. 1450945
Change view
Click to view available options
For Use With (Equipment):
Waring 1 L Lab Blender
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
1450945 Waring 1 L Lab Blender
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1450945 Supplier Waring™ Supplier No. SS510S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Autoclavable specialty container with sealing cover

  • Stainless-steel container with O-ring type gasket for positive sealing of cover
  • Cover has stainless steel plug for sampling
  • Container fits all 1L (33.8 oz.) Waring laboratory blenders

Specifications

Product Type Container
Capacity (Metric) 1000 mL
Material Stainless Steel
For Use With (Equipment) Waring 1 L Lab Blender
Includes Stainless Steel base and cover, O-ring gasket for positive sealing