missing translation for 'onlineSavingsMsg'
Learn More

Conair™ Waring™ 1L Blender Polypropylene Container

Catalog No. 1450942
Change view
Click to view available options
For Use With (Equipment):
Waring 1 L Lab Blender
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
1450942 Waring 1 L Lab Blender
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1450942 Supplier Conair™ Supplier No. CAC64

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with the 1L Waring laboratory blender

  • 500mL polypropylene container
  • Screw cap and standard blending assembly

Specifications

Product Type Container
Capacity (Metric) 500 mL
Material Polypropylene
For Use With (Equipment) Waring 1 L Lab Blender
Includes Screw cap and standard blending assembly