missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Walter Stern Stainless-Steel Flexible Ruler
Description
- Metric and inch rulers
- Black etched graduations
Specifications
Specifications
| Product Type | Ruler, Flexible |
| Length (English) | 12 in. |
| Length (Metric) | 300 mm |
| Scale Type | Metric and English |
| Surface Coating | Black etched graduations |
| Material | Stainless Steel |