missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wall Standard

Catalog No. p-7114166
Change view
Click to view available options
Height (English):
36 in.
48 in.
60 in.
72 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
06000113 36 in.
06000114 48 in.
06000115 60 in.
06000116 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000113
Only null left

Fisherbrand™ Wall Standards are used for wall shelving.

Specifications

Product Type Wall Standard
Width (English) 1.5 in.
Height (Metric) 91.4 cm
Width (Metric) 38 mm
Includes Wall Standard
Height (English) 36 in.
Color White
Depth (Metric) 2.5 cm
Depth (English) 1 in.
Material Steel