missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wall Standard

Catalog No. 06000116
Change view
Click to view available options
Height (English):
36 in.
48 in.
60 in.
72 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
06000116 72 in.
06000113 36 in.
06000114 48 in.
06000115 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000116
Only null left

Fisherbrand™ Wall Standards are used for wall shelving.

  • 72 in. white steel wall standard
  • For use with wall shelving to ensure maximum use of space

Specifications

Product Type Wall Standard
Width (English) 1.5 in.
Width (Metric) 38 mm
Includes Wall Standard
Height (Metric) 182.9 cm
Depth (English) 1 in.
Depth (Metric) 2.5 cm
Height (English) 72 in.
Color White
Material Steel