missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wall Standard
Description
- 60 in. white steel wall standard
- For use with wall shelving to ensure maximum use of space
Specifications
Specifications
| Product Type | Wall Standard |
| Depth (Metric) | 2.5 cm |
| Depth (English) | 1 in. |
| Height (Metric) | 152.4 cm |
| Height (English) | 60 in. |
| Width (English) | 1.5 in. |
| Color | White |
| Includes | Wall Standard |
| Width (Metric) | 38 mm |
| Material | Steel |