missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wall Standard
Specifications
Specifications
| Product Type | Wall Standard |
| Width (Metric) | 38 mm |
| Color | White |
| Depth (English) | 1 in. |
| Depth (Metric) | 2.5 cm |
| Height (English) | 48 in. |
| Includes | Wall Standard |
| Width (English) | 1.5 in. |
| Height (Metric) | 121.9 cm |
| Material | Steel |