missing translation for 'onlineSavingsMsg'
Learn More

Poltex Wall Pipette Rack, 5 Positions

Catalog No. p-7229230
Encompass
Change view
Click to view available options
Includes:
Magnet Mount
VHB Tape
Wall Mount
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
22000752 Magnet Mount
22000753 VHB Tape
22000754 Wall Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22000752 Supplier Poltex Supplier No. PIPRKWL5M

PETG constructed pipette hanger with 5 positions.

  • Fits most standard brands of Pipettes
  • Choose from wall mount, powerful magnets, or VHB tape

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Pipettes
Material PETG
Positions 5
Shape Rectangular, Rounded Corners
Stackable No
Sterility Non-sterile
Size 9 x 4 x 5 in.
Includes Magnet Mount
Product Type Pipette Rack
Shelves None
Array 1 x 5
Show More Show Less