missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wall Mounted Gowning Racks

Catalog No. 15050349
Change view
Click to view available options
Material:
Chrome
Stainless Steel
Width (English):
48 in.
60 in.
72 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English)
15050349 Stainless Steel 48 in.
15050350 Stainless Steel 60 in.
15050351 Stainless Steel 72 in.
15050352 Chrome 48 in.
15050353 Chrome 60 in.
15050354 Chrome 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15050349 Supplier Fisherbrand™ Supplier No. FS1848WGRT

These Gowning Racks are wall mounted and include a 1 in. diameter full length hanger tube suspended from the underside of a wire shelf with 2 gauge stainless steel hooks.

  • These Gowning Racks are wall mounted
  • Include a 1 in. diameter full length hanger tube suspended from the underside of a wire shelf with 2 gauge stainless steel hooks.

Specifications

Product Type Gowning Rack
Width (Metric) 121.9 cm
Width (English) 48 in.
Depth (English) 18 in.
Depth (Metric) 45.7 cm
Material Stainless Steel