missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Lab Drying Rack Set, Wall/Bench Mount
GREENER_CHOICE

Catalog No. 03448347
Change view
Click to view available options
Color:
Gray, Green, Blue, Clear, Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03448347 Gray, Green, Blue, Clear, Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03448347 Supplier Heathrow Scientific™ Supplier No. 120791
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lab Drying Rack Set is the most versatile drying rack on the market today.

  • Features channels designed for more configuration and to protect against breakage
  • Drying Basket to keep small items and slotted to hold pipettes safe while drying
  • SureGrip Hook with Patent-pending design to securely grips glassware into place
  • Use on counter or wall:
    • Stands alone on integrated hinged stand
    • Mounts easily on wall with included guide and hardware
  • Rack made of durable Polystyrene
  • Can hold up to 77 lb.
  • Overall Dimensions 17.4 x 26 x 5.5 in. (44.1 x 66 x 13.9 cm)
  • Includes:
    • 72 Pegs: 36 Small (Green), 36 Large (Blue)
    • 2 Drying Baskets
    • Drainage Tubing
    • Mounting Guide & Hardware

Specifications

Autoclavable Not Autoclavable
Color Gray, Green, Blue, Clear, Natural
Holds Lab Glassware
Material Polystyrene, ABS
Positions 72
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Application) Drying Labware
For Use With (Equipment) Drying Rack
Mounting Upright or Mounted
Dimensions (L x W x H) 17.4 x 26 x 5.5 in.
Product Type Drying Rack
Shelves None
Height (Metric) 66 cm
Array 1 x 72
Width (Metric) 44 cm
Show More Show Less