missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Walk-in Cold Room

Catalog No. p-7228801
Change view
Click to view available options
Dimensions (L x W x H):
8 x 8 x 7.6 ft.
8 x 10 x 7.6 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
06001088 8 x 8 x 7.6 ft.
06001089 8 x 10 x 7.6 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06001088 Supplier Fisherbrand™ Supplier No. F4C8X8

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Walk-in cold room offers reliable, efficient environmental controls for a variety of applications.

  • Temperature uniformity of ± 3.0°C and ± 2.0°C variation
  • The ability to work with any space constraints, flexible custom applications
  • A precision temperate control unit cooling system utilizes a combination of refrigerant technologies and glycol/water heat exchange technologies
  • Patented electronic controller design saves up to 27% more energy than an all-mechanical system
  • Reverse Cycle Defrost function provides additional savings of 20% on average
  • Accessories that allow uninterrupted operation and great convenience
  • ADA compliance available with no additional cost to the customer
  • Simple, easy-to-use, easy-to-service control systems
  • Floor-less models supplied with NSF listed vinyl sealers
  • LED lights which emit significantly more light per unit of input energy than fluorescent bulbs

Specifications

Product Type Cold Room
Autoclavable Not Autoclavable
Dimensions (L x W x H) 8 x 8 x 7.6 ft.
Height (Metric) 231.6 cm
Length (Metric) 243.8 cm
Width (Metric) 243.8 cm