missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Wafer-Handling Tweezers for 3 in. Wafers
Description
- Stainless-steel anti-magnetic
- Overall Length: 4.75 in. (12cm)
Specifications
Specifications
| Product Type | Tweezers |
| Length (English) | 4.75 in. |
| Length (Metric) | 120 mm |
| Material | Stainless Steel |
| Height (English) | 0.157 in. |
| Height (Metric) | 0.398 cm |
| Quantity | Each |
| Tip Style | 3 Teeth Blade |
| Width (English) | 0.257 in. |
| Width (Metric) | 0.652 cm |