missing translation for 'onlineSavingsMsg'
Learn More
Learn More
W.S. TYLER™ RO-TAP™ Sieve Shaker Sound Enclosure
Description
For RO-TAP sieve shakers
- Heavy 18-gauge steel construction
- Fully insulated with 1 in. thick (2.5cm) metal-faced acoustic foam inner lining effectively reduces noise levels from approximately 85 to 60dB
- Hinged top cover with automatic lift cylinders, latches, and air ventilation hose
- Gray textured finish
Specifications
Specifications
| Product Type | Sieve Shaker Sound Enclosure |
| Material | 18 G Steel, Metal-faced foam liner |
| Diameter (English) | 24 in. |
| Diameter (Metric) | 60.96 cm |
| Dimensions (L x W x H) | 24 x 35 x 29 in. (610 x 88.9 x 73.66 cm) |
| Height (English) | 29 in. |
| Height (Metric) | 73.66 cm |
| Length (English) | 24 in. |
| Length (Metric) | 610 mm |
| Thickness (Metric) | 2.5 cm |
| Show More |