missing translation for 'onlineSavingsMsg'
Learn More
Learn More
W.S. Tyler™ Round Brass Sieve Brush
Bristled; Natural wood handle; Suitable for fine and medium mesh sieves (100 and coarser); L x O.D.: 6 x 2 in.; Bristle length 1.5 in.
Supplier: W.S. Tyler™ 8576
Description
Brush, Sieve; W.S. Tyler; Brass; Bristled; Natural wood handle; Suitable for fine and medium mesh sieves (100 and coarser); 6 in.L x 2 in. dia; Bristle length 1.5 in.
- Brass bristled sieve brush with natural wood handle
- Bristle length is 1.5 in.
- Measures 6 in. length x 2 in. dia.
- Suitable for sieves with 100 or coarser mesh
Specifications
| Sieve Brush | |
| 2 in. | |
| 1.5 in. | |
| 6 L x 2 in. dia. |
| Brass, Wood | |
| 6 in. | |
| 15.25 cm |