missing translation for 'onlineSavingsMsg'
Learn More

SOMNI Scientific™ W.A.G. T Adapter

Catalog No. 04777165
Change view
Click to view available options
Size:
One Size
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
04777165 One Size
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04777165 Supplier SOMNI Scientific™ Supplier No. WG15004

Allows two waste anesthetic sources to be connected to the SOMNI™ W.A.G. filter at the same time

  • Connect 2 waste gas sources to one filter
  • The one-way valves at each source attachment ensure the waste gas flows only into the filter
  • Inlet accommodates 19 mm or 15 mm tubing attachment

Specifications

Autoclavable Not Autoclavable
Capacity Two Sources
Color Clear
Construction Molded
For Use With (Application) Animal Inhalant Anesthesia
Type Veterinary
For Use With (Equipment) WG-15003
Material Plastic
Shape Round
Size One Size
Sterility Non-sterile
Dimensions (D x W x H) 6.75 x 1 x 3 in.
Dimensions (L x W) 6.75 x 1 in.
Dimensions (L x W x H) 6.75 x 1 x 3 in.
Length (English) 6.75 in.
Length (Metric) 17 cm
Width (English) 1 in.
Width (Metric) 2.54 cm
Height (English) 3 in.
Height (Metric) 7.6 cm
Diameter (English) 1 in.
Diameter (English) Tubing 0.75 in.
Diameter (Metric) 2.54 cm
Diameter (Metric) Tubing 19 mm
Show More Show Less

For Veterinary Use Only