missing translation for 'onlineSavingsMsg'
Learn More

SOMNI Scientific™ W.A.G. Holder

Catalog No. 04777166
Change view
Click to view available options
Size:
One Size
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
04777166 One Size
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04777166 Supplier SOMNI Scientific™ Supplier No. PH4013

Designed to hold the SOMNI W.A.G. Filter. It can be mounted directly onto the anesthesia machine, pole or flat surface.

  • Designed to hold SOMNI's high capacity W.A.G. filter
  • Multiple mounting options
  • Chemical resistant
  • Light weight
  • Easy to install
  • Hardware included

Specifications

Autoclavable Not Autoclavable
Capacity Single
Color Orange
Construction 3D printed
For Use With (Application) Animal Inhalant Anesthesia
Type Veterinary
Disposable Reusable
For Use With (Equipment) WG-15003, WG-15001, WG-15002, WG-15101
Includes Mounting Hardware
Material Plastic
Shape Round
Size One Size
Sterility Non-sterile
Sterilization Method Chemical Disinfection
Dimensions (D x W x H) 6 x 5.5 x 8.5 in.
Dimensions (L x W) 6 x 5.5 in.
Dimensions (L x W x H) 6 x 5.5 x 8.5 in.
Length (English) 6 in.
Length (Metric) 15.2 cm
Height (English) 8.5 in.
Height (Metric) 21.6 cm
Diameter (English) 6 in.
Diameter (Metric) 15.2 cm
Show More Show Less

For Veterinary Use Only