missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS Vortex Genie MAX
Description
- Ideal for high speed applications.
- Accepts uncapped tubes.
Specifications
Specifications
| Orbit | 2.5 mm |
| Speed Range | 500 to 2000 rpm |
| Voltage | 120 V |
| Product Type | Vortex |
| Model | Vortex-Genie MAX |