missing translation for 'onlineSavingsMsg'
Learn More

OHAUS Vortex Genie

Catalog No. 01804431
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01804431 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01804431 Supplier OHAUS Supplier No. 83041251

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Variable speed vortex mixer incorporates timer function for both Hands-Free and Touch Operations.

  • 1-60 sec. for Touch and 1-60 min. for Hands-Free.
  • Accepts all Vortex-Genie 2 attachments.

Specifications

Orbit 1 mm
Speed Range 600 to 3200 rpm
Voltage 120 V
Product Type Vortex
Model Vortex-Genie 2T