missing translation for 'onlineSavingsMsg'
Learn More

OHAUS Vortex Genie 1

Catalog No. 01804426
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01804426 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01804426 Supplier OHAUS Supplier No. 83041416

Powerful high-speed touch mixer.

  • Specially designed feet and heavy casting prevents walking.
  • 6.0 mm orbit ideal for Touch Mixing.

Specifications

Orbit 6 mm
Speed Range 3200 rpm
Voltage 120 V
Product Type Vortex
Model Vortex-Genie 1