missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Volumetric Flask - Class A - Glass with PE Stopper and QR Code Calibration Certificate
Volumetric Flask: Borosilicate glass, QR code for batch certificate, Class A accuracy (± 0.400 mL), 24/29 socket, polyethylene stopper, autoclavable, high chemical durability, low temperature gradient, withstands high temperatures and shocks.
$47.04 - $261.46
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Graduated | Yes |
| Mouth Style | Joint |
| Sterility | Non-sterile |
| Class | A |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
S80030
|
Eisco™
CH3011QR |
2000 mL |
Each for $261.46
|
|
|||||
|
S80031
|
Eisco™
CH3010QR |
1000 mL |
Each for $139.46
|
|
|||||
|
S80032
|
Eisco™
CH3009QR |
500 mL |
Each for $104.61
|
|
|||||
|
S80037
|
Eisco™
CH3004QR |
25 mL |
Each for $47.04
|
|
|||||
|
S80033
|
Eisco™
CH3008QR |
250 mL |
Each for $81.96
|
|
|||||
|
S80034
|
Eisco™
CH3007QR |
200 mL |
Each for $73.18
|
|
|||||
|
S80035
|
Eisco™
CH3006QR |
100 mL |
Each for $64.50
|
|
|||||
|
S80036
|
Eisco™
CH3005QR |
50 mL |
Each for $57.50
|
|
|||||
Description
- CALIBRATION QR CODE PRINTED ON FLASKS || Scan the QR code printed directly on the body of the flask to retrieve a PDF of the calibration batch certificate
- INDUSTRIAL STRENGTH || Made of high quality, heavy duty, borosilicate 3.3 glass. Can withstand high temperatures and thermal shocks
- 1000 mL CAPACITY || Flask has a 1000 mL capacity and features a single white graduation mark
- CLASS A || Class A tolerance, ±0.400 mL. Conforms to ISO 1042 standards
- POLYETHYLENE STOPPER || The Flask has a 24/29 size socket fitted with a chemically-resistant polyethylene stopper
Specifications
| Autoclavable | |
| Joint | |
| A | |
| Unglazed |
| Yes | |
| Non-sterile | |
| Flat |