missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Volumetric Flask - Class A - Glass with PE Stopper and QR Code Calibration Certificate
Description
- CALIBRATION QR CODE PRINTED ON FLASKS || Scan the QR code printed directly on the body of the flask to retrieve a PDF of the calibration batch certificate
- INDUSTRIAL STRENGTH || Made of high quality, heavy duty, borosilicate 3.3 glass. Can withstand high temperatures and thermal shocks
- 1000 mL CAPACITY || Flask has a 1000 mL capacity and features a single white graduation mark
- CLASS A || Class A tolerance, ±0.400 mL. Conforms to ISO 1042 standards
- POLYETHYLENE STOPPER || The Flask has a 24/29 size socket fitted with a chemically-resistant polyethylene stopper
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass (3.3) |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Joint |
| Sterility | Non-sterile |
| Class | A |
| Bottom Shape | Flat |
| Surface Treatment | Unglazed |