missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Voltarc™ Germicidal Lamp

Catalog No. 14395345
Encompass
Change view
Click to view available options
Wattage:
39 W
65 W
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage
14395345 65 W
14395339 39 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14395345 Supplier Bulbtronics™ Supplier No. BBT187

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Base Style Single Pin Slimline (FA8)
Light Source Germicidal UV-C
Lighting Life 7500 hr.
Voltage 220/660 V
Wattage 65 W
Wavelength 254 nm
Amperage 400 mA
Circuitry Rapid Start
Diameter (English) 0.62 in.
Diameter (Metric) 1.58 cm
For Use With (Equipment) Aqua fine 3056/3098
Length (English) 62 in.
Length (Metric) 155.3 cm
Shape T5
Product Type Linear Double-ended Lamp
Show More Show Less