missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Voltarc™ Germicidal Lamp

Catalog No. 14395339
Encompass
Change view
Click to view available options
Wattage:
39 W
65 W
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage
14395339 39 W
14395345 65 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14395339 Supplier Bulbtronics™ Supplier No. BBT171

Specifications

Base Style Single Pin Slimline (FA8)
Light Source Germicidal UV-C
Lighting Life 7500 hr.
Wattage 39 W
Wavelength 254 nm
Amperage 400 mA
Circuitry Rapid Start
Diameter (English) 0.62 in.
Diameter (Metric) 1.58 cm
Shape T5
Product Type Linear Double-ended Lamp
Show More Show Less