missing translation for 'onlineSavingsMsg'
Learn More

IKA™ VOLS-1 Adapter Set

Catalog No. 01183132
Change view
Click to view available options
Temperature Range (Metric):
100°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
01183132 100°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183132 Supplier IKA™ Supplier No. 25000352

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adapter to measure the viscosity of especially valuable and expensive samples.

  • A double jacket with temperature sensor to quickly heat up or cool down the sample
  • A coaxial cylinder system for the analysis of the sample at a specific shear rate is included
  • Spindle Geometry: Cylinder
  • Connection: Thread M2.5 LH
  • Hook Connector: Yes
  • Flow Jacket: Yes
  • Mounting Bracket: Yes
  • Dimensions (W x H x D): 300 x 110 x 275 mm
  • Min. FSR match ROTAVISC lo-vi: 1.5 mPas
  • Max. FSR match ROTAVISC lo-vi: 30000 mPas
  • Min. FSR match ROTAVISC me-vi: 16 mPas
  • Max. FSR match ROTAVISC me-vi: 320000 mPas
  • Min. FSR match ROTAVISC hi-vi I: 32 mPas
  • Max. FSR match ROTAVISC hi-vi I: 640000 mPas
  • Min. FSR match ROTAVISC hi-vi II: 128 mPas
  • Max. FSR match ROTAVISC hi-vi II: 2600000 mPas

Specifications

Accuracy 0.02
Temperature Range (Metric) 100°C
Volume (Metric) 6.7 mL