missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ VOC-Pak™ Polisher

Catalog No. V0CPAK001
Change view
Click to view available options
For Use With (Equipment):
Direct-Q™ UV, Direct-Q™, Milli-Q™ Direct, Milli-Q™ Reference, Simplicity™ UV, Simplicity™, Synergy™ UV, Synergy™
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
V0CPAK001 Direct-Q™ UV, Direct-Q™, Milli-Q™ Direct, Milli-Q™ Reference, Simplicity™ UV, Simplicity™, Synergy™ UV, Synergy™
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. V0CPAK001 Supplier MilliporeSigma™ Supplier No. MILV0CPAK001/DUP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

MilliporeSigma VOC-Pak™ Polisher - Production of volatile organic compound-free water at the point of dispense.

  • Validated to produce 300 L of VOC-free ultrapure water.
  • Easy maintenance: the polisher is easily installed and replaced.
  • Bottom-tip is redesigned for a secured installation of the protection bell.
  • e-Sure tag for RFID connection with Q-POD™ dispenser enables full traceability (data management) and automatic consumable status monitoring on the POD's touchscreen interface.
  • Certificate of Quality available online.
  • Provides a warranty of water suitable for VOC analysis: blanks and standards preparation; glassware cleaning; and sample dissolution (if VOCs are analyzed in a matrix other than water i.e., in soil).

Specifications

Description Volatile Organic Compound-Free Water
For Use With (Equipment) Direct-Q™ UV, Direct-Q™, Milli-Q™ Direct, Milli-Q™ Reference, Simplicity™ UV, Simplicity™, Synergy™ UV, Synergy™
Type Polisher
Flow Rate ≤2.0 L/min.
Material Polypropylene
Resistivity >18.0 MΩ-cm (at 25°C)