missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ VertiKlean Sponges

Clean and wipe in laboratory settings with Contec™ VertiKlean Sponges, made of absorbent polyester foam and abrasion resistant Polynit fabric. Sponges are available in sterile and non-sterile varieties.
$149.03 - $1,733.21
Specifications
| Product Type | Sponge |
|---|---|
| Material | Polyester Foam, Polyester Knit |
| Absorbancy | 172.4 mL/Sponge |
| Autoclavable | Autoclavable |
| Construction | Multi-layer, Flame Bonded |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Sterility | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Sterility | Price | Quantity & Availability | ||||
19159210
![]() |
Contec™
VKSPONGE1 |
8.5 x 4.25 in. | Non-sterile |
Pack of 24 Each for $149.03
Case of 4 Pack for $596.12
|
|
||||
19159211
![]() |
Contec™
VKST0003 |
12.7 x 12.7 cm (5 x 5 in.) | Sterile |
Case of 120 Each for $1,733.21
|
|
||||
Description
- VertiKlean sponges feature high sorbency polyester foam combined with the abrasion-resistance of Polynit fabric
- Designed for general cleaning and wiping
- Autoclavable
- Available with a sterile, ready-to-use variant
- Available in two sizes
- Single-ply
Specifications
| Sponge | |
| 172.4 mL/Sponge | |
| Multi-layer, Flame Bonded | |
| General Laboratory Cleaning and Wiping |
| Polyester Foam, Polyester Knit | |
| Autoclavable | |
| Single-use | |
| 1-ply |