missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Polypropylene Graduated Cylinders with Blue Scale, Class B

Catalog No. p-10054059
Change view
Click to view available options
Capacity (Metric):
250 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14379136 250 mL
361020452 -
14379132 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14379136 Supplier BRANDTECH™ VITLAB™ Supplier No. 650081

Polypropylene Graduated Cylinders are highly transparent with easy-to-read, embossed blue graduations.

  • Highly Transparent: Ensures clarity for easy content viewing
  • Molded Blue Gradations and Ring Marks: Easily readable markings at primary scale
  • Calibrated ‘To Contain’: Compliant with Class B tolerances
  • Hexagonal Base with Bottom Studs: Provides high stability and prevents tipping
  • Thermal Stress Resistant: Can withstand temperatures up to 80°C without exceeding tolerance limits, but to maintain markings, avoid cleaning at temperatures above 60°C

Specifications

Capacity (Metric) 250 mL
Material Polypropylene
Tolerance ±2 mL
Certifications/Compliance DIN 12681, ISO 6706
Class Class B
Calibration To Contain
Disposable Reusable
Diameter (English) 1.73 in.
Scale Blue molded graduations
Diameter (Metric) 44 mm
Graduations 2 mL
Autoclavable Autoclavable
Subdivision 2mL
Shape Round
Sterility Non-sterile
Base Type Hexagonal
Height (English) 12.4 in.
Height (Metric) 315 mm
Product Type Graduated Cylinder
Max. Temperature (Metric) 60°C
Show More Show Less