missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation™ Pipet Power Supply
For all countries
$95.73 - $95.73
Specifications
| For Use With | Pipettes |
|---|---|
| Material | Plastic |
| Sterility | Non-sterile |
| For Use With (Equipment) | Ovation™ Electronic Single Channel, Macro and Multichannel Models |
| Quantity | 1 Ea. |
| Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
|
22-147-115
|
VistaLab™ Technologies
90609005 |
Without connections |
Each for $95.73
|
|
|||||
Description
- 90–264VAC, 47–63Hz
- Available with or without pipet connections
Specifications
| Pipettes | |
| Non-sterile | |
| 1 Ea. | |
| 3 in. | |
| 90/264 V 47/63 Hz | |
| 47/63 Hz |
| Plastic | |
| Ovation™ Electronic Single Channel, Macro and Multichannel Models | |
| 3 in. | |
| 5 in. | |
| 90/264 V |