missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies MLA™ D-Tipper™ Special Edition Fixed Volume Pipets

Slim tapered design and location of the detipping mechanism provides easy access to narrow tubes

Supplier:  VistaLab™ Technologies 1057PK

 Afficher plus de versions de ce produit

Numéro de catalogue. 22-147-605


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • For repetitive pipetting procedures
  • Smooth one-stroke action
  • With built-in tip ejector
  • Low spring force reduce thumb muscle activity
  • Easy in-lab calibration
  • Engraved with serial numbers for improved traceability and calibration record keeping
  • Color code: pink
  • Available in fixed volumes from 10μL to 1000μL
Spécifications

Spécifications

Not Autoclavable
Aluminum, Stainless Steel
No
9 in.
Built-in Tip Ejector
Pink
203 mm
Reusable
9 x 2 in.
Non-sterile
Nozzle Insert, Calibration Key
1 Ea.
Limited Lifetime
250 μL
Fixed Volume Pipet
Mechanical Pipetting Device
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions