missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies MLA™ D-Tipper™ Special Edition Fixed Volume Pipets
GREENER_CHOICE

Catalog No. 22147601
Change view
Click to view available options
Volume (Metric):
10 μL
20 μL
50 μL
100 μL
200 μL
250 μL
500 μL
1000 μL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22147601 20 μL
22147600 10 μL
22147603 100 μL
22147602 50 μL
22147604 200 μL
22147605 250 μL
22147606 500 μL
22147607 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22147601 Supplier VistaLab™ Technologies Supplier No. 1052PK

Slim tapered design and location of the detipping mechanism provides easy access to narrow tubes

  • For repetitive pipetting procedures
  • Smooth one-stroke action
  • With built-in tip ejector
  • Low spring force reduce thumb muscle activity
  • Easy in-lab calibration
  • Engraved with serial numbers for improved traceability and calibration record keeping
  • Color code: pink
  • Available in fixed volumes from 10μL to 1000μL

Specifications

Autoclavable Not Autoclavable
Dimensions (L x W) 9 x 2 in.
Material Aluminum, Stainless Steel
Sterility Non-sterile
Graduated No
Includes Nozzle Insert, Calibration Key
Length (English) 9 in.
Quantity 1 Ea.
Tip Style Built-in Tip Ejector
Warranty Limited Lifetime
Color Pink
Volume (Metric) 20 μL
Length (Metric) 203 mm
Type Fixed Volume Pipet
Disposable Reusable
For Use With (Equipment) Mechanical Pipetting Device
Show More Show Less