missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Pipette Tips: Sterile, Non-Filtered

For use with Ovation and MLA Brand pipetters.

 View more versions of this product

Catalog No. 21-343-21


Only null left
Explore available promotions

Description

Description

  • Sterile tips packaged in VistaRaks or Individually Wrapped
  • VistaRak: 5 racks, 192 tips/rack
  • Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
  • All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time
Specifications

Specifications

250 μL
Sterile
Blue
2.2 in.
Pyrogen Free
Individually Wrapped
VistaTip: Individually Wrapped
Pipette Tips
MLA, Ovation
Polypropylene
Non-filtered
Clear
Autoclavable
7.5 in.
e-beam
Straight
200/Pk.
Single-use
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions