missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Leica Microsystems Visoria P Polarization Microscope for Geosciences Including Conoscopy with Flexacam c5
This microscope uses polarized light to study the optical properties of materials and geological samples. The ergonomic design minimizes strain and improves comfort while working. Workflows can be streamlined with encoded functions, optimized light settings, and other features.
Supplier: Leica Microsystems 111000012
Description
- Visoria P Polarization Microscope with illumination management
- Binocular phototube
- Two eyepieces (10x), field of view 22 mm, thereof one with cross hair reticule
- Flexacam c5 microscope camera, includes c-mount 0.55x
- High-power white LED
- Contrast methods (transmitted light): Quantitative polarization, Brightfield
- Encoded nosepiece, 5x
- Objectives (N PLAN POL): 5x, 10x, 20x, 40x, 63x
- 360° rotatable polarization stage with verniers, 45° clickstop position and brake object guide without point counting
- 360° Analyzer, Polarizer, Whole-wave plate f. compensator slot
- Bertrand lens cube
- 3-step focus drive with height-adjustable focus knobs
- Powered by Enersight microscope software platform
- Dust protection cover
- Quick start guide and user manual
- Efficiency through encoded functions
- More comfort with ergonomics
- Work without eyepieces by going digital
- Visualize sample details with the right contrast
Specifications
| 10X/22 mm | |
| LED | |
| Visoria P | |
| Polarizing Microscope |
| Trinocular, 30° Inclined | |
| 5X to 63X | |
| Plan |