missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Vis-Tech™ Cut Resistant Glove with Nitrile Coating
The Vis-Tech™ Cut Resistant Glove with Nitrile Coating offers ANSI A4 cut resistance and an excellent grip, especially in wet and oily conditions. Features a high visibility color for safety and is lightweight and breathable.
$227.57 - $227.57
Specifications
| Coating Material | Nitrile Foam |
|---|---|
| Color | Yellow |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Material | Aramid Fiber |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19048790
|
Wells Lamont™
Y9296XS |
X-Small |
Dozen of 12 for $227.57
Case of 12 Dozen for $2,340.84
|
|
|||||
|
19048791
|
Wells Lamont™
Y9296S |
Small |
Dozen of 12 for $227.57
Case of 12 Dozen for $2,340.84
|
|
|||||
|
19048792
|
Wells Lamont™
Y9296M |
Medium |
Dozen of 12 for $227.57
Case of 12 Dozen for $2,340.84
|
|
|||||
|
19048793
|
Wells Lamont™
Y9296L |
Large |
Dozen of 12 for $227.57
Case of 12 Dozen for $2,340.84
|
|
|||||
|
19048794
|
Wells Lamont™
Y9296XL |
X-Large |
Dozen of 12 for $227.57
Case of 12 Dozen for $2,340.84
|
|
|||||
|
19048795
|
Wells Lamont™
Y9296XXL |
2X-Large |
Dozen of 12 for $227.57
Case of 12 Dozen for $2,340.84
|
|
|||||
Description
- Sandy nitrile coating on palm provides improved grip and protection in dry, wet, and oily conditions
- Manufactured with a unique blend of high performance fibers and stainless steel to achieve a high level of comfort and cut resistance
- Open, uncoated back circulates air, keeping hands to cool and comfortable
- High visibility orange shell promotes safety
- Launderable for a longer wear life
- ANSI Cut Level 4, A4
Specifications
| Nitrile Foam | |
| ANSI A2 | |
| Aramid Fiber | |
| General Assembly, Automotive Industry, Small Parts, and Glass Handling |
| Yellow | |
| Specific | |
| Cut-resistant Gloves | |
| Knit |