missing translation for 'onlineSavingsMsg'
Learn More

Hardy Diagnostics™ Viral Transport Medium VTM

Catalog No. 23001726
Change view
Click to view available options
Quantity:
20/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23001726 20/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23001726 Supplier Hardy Diagnostics™ Supplier No. R99

Hardy Diagnostics™ Viral Transport Medium is recommended for the collection and transport of clinical specimens.

  • Recommended for the collection and transport of clinical specimens for the recovery of viral agents including, but not limited to, Herpes Simplex Type I, Herpes Simplex Type II, Cytomegalovirus (CMV), Influenza A, Influenza B, Respiratory Syncytial Virus (RSV), Echovirus, Adenovirus, etc.
  • Minitip for Nasopharyngeal
  • Standard tip for oropharyngeal
  • Dacron, Rayon, or synthetic flocked swabs are acceptable
  • No wooden shaft, calcium alginate, or cotton swabs as these can interfere with PCR or inactivate some viruses

Specifications

Closure Color Blue
Closure Type Screw Cap
Quantity 20/Pk.
Storage Requirements Refrigerated
Transport Temperature 2°C to 8°C
Volume (Metric) 3 mL