missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Stool without Back - Medium Bench Height with Round Tube Base and Stationary Glides in Grade B Vinyl

Fisherbrand™ Vinyl Stools without Back with Round-Tube Base are height adjustable for 36 in. work surfaces and feature 360-degree control mechanism, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

$872.07 - $909.52

Specifications

Adjustable Yes
Adjustable (Height) 22.5 to 30.25 in.
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
View More Specs

Products 4
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-360-103
View Documents
Fisherbrand™
91277PBLKRTE
Black
Each for $872.07
Only null left
 
14-359-405
View Documents Promotion Details
N/A Blue
Each for $909.52
Only null left
 
14-360-104
View Documents
Fisherbrand™
91277PBURRTE
Burgundy
Each for $872.07
Only null left
 
14-360-105
View Documents
Fisherbrand™
91277PNAVRTE
Dark Blue
Each for $872.07
Only null left
 
Description

Description

  • Adjustable from 22.5-30.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments, larger back, including 360-degree, all-around control
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Yes
Powder-coated Steel
Black-non-marring bell glides (suitable for both hard and carpeted floors)
No
No
Vinyl
22.5 to 30.25 in.
Powder-coated steel with fixed foot ring
No
No
Stool (Backless)
Stool
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'