missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Stool without Back - Medium Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl

Catalog No. 14359401
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14359401 Blue
14359804 Black
14359805 Burgundy
14359402 Gray
14359806 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14359401

Fisherbrand™ Vinyl Stools without Back are height adjustable for 36 in. work surfaces and feature 360-degree control mechanism, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

Fisherbrand™ Vinyl Stool with chrome foot ring and casters feature antimicrobial/antibacterial vinyl, adjustable arms and casters or gliders suitable for hard floors. Fully adjustable and offered in a variety of colors with options to suit any work space.

  • Adjustable from 19.75-27.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments, larger back, including 360-degree, all-around control
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool without Back
Footrest Yes
With Casters Yes
Load Bearing Capacity (Metric) 136 kg
With Armrest No
With Tilt No
Load Bearing Capacity (English) 300 lb.
With Backrest No
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Color Blue
Footrest Size (English) 18 in.
Adjustable (Height) 19.75 to 27.75 in.
Includes Round tube chrome foot ring with knob lock
Adjustable Yes
Base Material Nylon-reinforced Fiberglass
Material Vinyl
Seating Type Stool
Show More Show Less