missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Stool without Back - Desk Height with Casters in Grade B Vinyl

Catalog No. 14359409
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14359409 Blue
14359807 Black
14359808 Burgundy
14359410 Gray
14359809 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14359409

Grade B vinyl Stool is height adjustable for 31 in. work surfaces and features 360-degree control and self-braking casters. Antibacterial/antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 17.25 to 22.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments, larger back, including 360-degree, all-around control
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool without Back
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Casters Yes
With Armrest No
With Backrest No
Footrest No
With Tilt No
Adjustable (Height) 17.25 to 22.5 in.
Adjustable Yes
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Color Blue
Base Material Nylon-reinforced Fiberglass
Material Vinyl
Seating Type Stool
Show More Show Less