missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Stool without Back Chrome - Desk Height with Casters in Grade B Vinyl
Description
- Adjustable from 18.25-23.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including 360-degree, all-around control
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | Stool (Backless) |
| With Tilt | No |
| With Casters | Yes |
| Footrest | No |
| Load Bearing Capacity (English) | 300 lb. |
| Weight (English) | 25 lb. |
| With Backrest | No |
| With Armrest | No |
| Foot Type | Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| Load Bearing Capacity (Metric) | 136 kg |
| Show More |