missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Stool with Back - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Grade B Vinyl
Fisherbrand™ Vinyl Stools with Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, adjustable chrome foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Supplier: Fisherbrand™ 91276PBTCNB
Description
- Adjustable from 20.75-28.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
| Yes | |
| Stool with Back | |
| Yes | |
| 25 in. | |
| Yes | |
| Yes (Pneumatic) | |
| 20 in. | |
| 17 in. | |
| Yes | |
| 35 lb. | |
| 300 lb. | |
| Vinyl |
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| Nylon Reinforced Fiberglass | |
| 3.5 in. | |
| 20.75 to 28.75 in. | |
| No | |
| Round tube chrome foot ring with internal lock | |
| Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| Standard | |
| 136 kg | |
| Blue | |
| Stool with Back |