missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Stool with Back - Medium Bench Height with Round Tube Base and Stationary Glides in Grade B Vinyl

Catalog No. 14360100
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360100 Black
14359397 Blue
14360101 Burgundy
14360102 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14360100 Supplier Fisherbrand™ Supplier No. 91276PBLKRTE

Fisherbrand™ Vinyl Stools with Back and Round Tube Base are height adjustable for 36 in. work surface and feature ergonomic adjustments, fixed foot ring, and stationary glides. Antibacterial/Antimicrobial Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 23.5-31 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, powder-coated base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool with Back
Back Style Standard
With Casters No
With Tilt No
Width (English) Base 25 in.
With Backrest Yes
Weight (English) 32 lb.
With Armrest No
Footrest No
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Thickness (English) Seat 3.5 in.
Color Black
Adjustable (Height) 23.5 to 31 in.
Base Material Powder-coated Steel
Adjustable Yes (Pneumatic)
Base Style Powder-coated steel with fixed foot ring
Diameter (English) 17 in.
Material Vinyl
Seating Type Stool with Back
Show More Show Less