missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Stool with Back - Medium Bench Height with Round Tube Base, Seat Tilt, and Stationary Glides in Grade B Vinyl

Catalog No. 14360117
Change view
Click to view available options
Color:
Black
Burgundy
Dark Blue
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360117 Dark Blue
14360115 Black
14360116 Burgundy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14360117 Supplier Fisherbrand™ Supplier No. 91 276PNAV T RTE

Fisherbrand™ Vinyl Stools with Back and Round Tube Base are height adjustable for 36 in. work surface and feature ergonomic adjustments, fixed foot ring, and stationary glides. Antibacterial/Antimicrobial Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 23.5-31 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Black, powder-coated base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool with Back
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Weight (English) 33 lb.
With Armrest No
Diameter (English) 17 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Footrest No
Color Dark Blue
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
With Casters No
With Tilt Yes
With Backrest Yes
Adjustable (Height) 23.5 to 31 in.
Thickness (English) Seat 3.5 in.
Width (English) Base 25 in.
Adjustable Yes (Pneumatic)
Back Style Standard
Material Vinyl
Seating Type Stool with Back
Show More Show Less