missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Stool with Back - Medium Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl

Fisherbrand™ Vinyl Stools with Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, adjustable chrome foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

$1174.66 - $1507.38

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 20.75 to 28.75 in.
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Diameter (English) 17 in.
View More Specs

Products 5
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-359-393
View Documents Promotion Details
N/A Blue
Each for $1,174.66
Only null left
 
14-359-801
View Documents Promotion Details
N/A Black
Each for $1,174.66
Only null left
 
14-359-802
View Documents Promotion Details
N/A Burgundy
Each for $1,507.38
Only null left
 
14-359-394
View Documents Promotion Details
N/A Gray
Each for $1,174.66
Only null left
 
14-359-803
View Documents Promotion Details
N/A Dark Blue
Each for $1,174.66
Only null left
 
Description

Description

  • Adjustable from 20.75-28.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
Standard
17 in.
Round tube chrome foot ring with internal lock
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
Yes
Yes
Stool with Back
Stool with Back
20.75 to 28.75 in.
Nylon Reinforced Fiberglass
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
3.5 in.
34 lb.
No
Yes
No
Vinyl
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'